Leviton CR15-W Straight Blade Receptacle, Duplex, Commercial Specification Grade, 15A 125V, 2P3W, White | Graybar Store
Leviton - Straight Blade Receptacle, Duplex, Commercial Specification Grade, 15A 125V, 2P3W, White - CR15-W
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Duplex, Commercial Specification Grade, 15A 125V, 2P3W, White

    Manufacturer: Leviton
    Manufacturer #: CR15-W
    SKU: 88156489
    $1.93
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CR15-W
    • Color White
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White nylon 15A 125V 2P3W NEMA 5 15R side wired straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.