Hubbell Wiring Device - Kellems HBL9451C Straight Blade Plug, Nylon, 50A 125/250V, 3P4W | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug, Nylon, 50A 125/250V, 3P4W - HBL9451C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Nylon, 50A 125/250V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9451C
    SKU: 90077904
    $90.31
    Checking Pricing
         
    NEMA Rating:NEMA 14-50P
    Amperage:50A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9451C
    • Color Black
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 14-50P
    Product Overview:
    Nylon 50A 125/250V 3P4W NEMA 14 50P straight blade plug for 0.625 to 1.310 in. dia. cord.