Hubbell Wiring Device - Kellems HBL8461C Straight Blade Plug, Nylon, 60A 3 Phase 250V 3P4W | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug, Nylon, 60A 3 Phase 250V 3P4W - HBL8461C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Nylon, 60A 3 Phase 250V 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8461C
    SKU: 90077894
    $111.20
    Checking Pricing
         
    NEMA Rating:NEMA 15-60P
    Amperage:60A
    Voltage Rating:250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8461C
    • Color Black
    • Amperage 60A
    • Materials Nylon
    Product Overview:
    Nylon 60A 3 phase 250V 3P4W NEMA 15 60P straight blade plug for 0.625 to 1.310 in. dia. cord.