Pass and Seymour (Legrand) 3864 Nylon 30A 125/250V Straight Blade Flush Single Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon 30A 125/250V Straight Blade Flush Single Receptacle - 3864
+ / - Hover over image to Zoom
Other Views

    Nylon 30A 125/250V Straight Blade Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3864
    SKU: 90012381
    $43.71
    Checking Pricing
         
    NEMA Rating:NEMA 14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Color:Black
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3864
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 14-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • Country of Origin CN - China
    Product Overview:
    Black nylon 30A 125/250V 3P4W NEMA 14 30R flush mount single straight blade receptacle.