Pass and Seymour (Legrand) 3894 Nylon 50A 125/250V Straight Blade Flush Single Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon 50A 125/250V Straight Blade Flush Single Receptacle - 3894
+ / - Hover over image to Zoom
Other Views

    Nylon 50A 125/250V Straight Blade Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3894
    SKU: 90012380
    $44.36
    Checking Pricing
         
    NEMA Rating:NEMA 14-50R
    Amperage:50A
    Voltage Rating:125/250V
    Color:Black
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3894
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 14-50R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon 50A 125/250V 3P4W NEMA 14 50R flush mount single straight blade receptacle.