Pass and Seymour (Legrand) Nylon Straight Blade 4 Wire Flush Single Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon Straight Blade 4 Wire Flush Single Receptacle
+ / - Hover over image to Zoom
Other Views

    Nylon Straight Blade 4 Wire Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Nylon flush-mount straight blade single receptacle.

    • Manufacturer Pass and Seymour (Legrand)
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    3894
    90012380
    NEMA 14-50R
    50A
    125/250V
    Black
    3-Pole, 4-Wire
    $
    44
    .36
    /
    EA
    90012380
    NEMA Rating
    NEMA 14-50R
    Amperage
    50A
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    $
    44
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3864
    90012381
    NEMA 14-30R
    30A
    125/250V
    Black
    3-Pole, 4-Wire
    $
    43
    .71
    /
    EA
    90012381
    NEMA Rating
    NEMA 14-30R
    Amperage
    30A
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    $
    43
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90012380 SKU, 90012380 ANALYTICS...
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    Price
    $
    44
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90012381 SKU, 90012381 ANALYTICS...
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    Price
    $
    43
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available