Leviton Straight Blade Receptacle, Single, Industrial Grade | Graybar Store
Leviton - Straight Blade Receptacle, Single, Industrial Grade
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle, Single, Industrial Grade

    Manufacturer: Leviton
         

    Industrial grade nylon flush back-wired straight blade single receptacle.

    Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
    See More >>
    • Manufacturer Leviton
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    278
    99877762
    NEMA 14-30R
    30A
    125/250V
    Black
    3-Pole, 4-Wire
    $
    72
    .91
    /
    EA
    99877762
    NEMA Rating
    NEMA 14-30R
    Amperage
    30A
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    $
    72
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    279(DELETE)
    99877763
    NEMA 14-50R
    50A
    125/250V
    Black
    3-Pole, 4-Wire
    $
    72
    .91
    /
    EA
    99877763
    NEMA Rating
    NEMA 14-50R
    Amperage
    50A
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    $
    72
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    278
    99877762 SKU, 99877762 ANALYTICS...
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    Price
    $
    72
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99877763 SKU, 99877763 ANALYTICS...
    Voltage Rating
    125/250V
    Color
    Black
    Receptacle Configuration
    3-Pole, 4-Wire
    Price
    $
    72
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available