Hubbell Wiring Device - Kellems HBL8452C Straight Blade Plug, Angled, 4 Position, 50A 250V, 3 phase 3P4W, Black Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug, Angled, 4 Position, 50A 250V, 3 phase 3P4W, Black Nylon - HBL8452C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Angled, 4 Position, 50A 250V, 3 phase 3P4W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8452C
    SKU: 90077892
    $103.75
    Checking Pricing
         
    NEMA Rating:NEMA 15-50P
    Amperage:50A
    Voltage Rating:250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8452C
    • Color Black
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 15-50P
    Product Overview:
    Nylon 50A 250V 3 phase 3P4W NEMA 15 50P straight blade 4 position angled plug for 0.625 to 1.310 in. dia. cord.