Hubbell Wiring Device - Kellems HBL9368 Straight Blade Plug, Angled, 4 Position, 50A 250V, 2P3W, Black Nylon | Graybar Store
Hubbell Wiring Device - Kellems - Straight Blade Plug, Angled, 4 Position, 50A 250V, 2P3W, Black Nylon - HBL9368
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Angled, 4 Position, 50A 250V, 2P3W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9368
    SKU: 88127882
    $81.62
    Checking Pricing
         
    NEMA Rating:NEMA 6-50P
    Amperage:50A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9368
    • Color Black
    • Amperage 50A
    • Materials Nylon
    • NEMA Rating NEMA 6-50P
    • No. of Poles 4
    Product Overview:
    Nylon 50A 250V 2P3W NEMA 6 50P straight blade 4 position angled plug for 0.625 to 1.187 in. dia. cord.