Pass and Seymour (Legrand) 3801 Nylon 30A 250V 2P3W Straight Blade Flush Single Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon 30A 250V 2P3W Straight Blade Flush Single Receptacle - 3801
+ / - Hover over image to Zoom
Other Views

    Nylon 30A 250V 2P3W Straight Blade Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3801
    SKU: 90012383
    $20.48
    Checking Pricing
         
    NEMA Rating:NEMA 6-30R
    Amperage:30A
    Voltage Rating:250V
    Color:Black
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3801
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 6-30R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon 30A 250V 2P3W NEMA 6 30R flush mount single straight blade receptacle.