Pass and Seymour (Legrand) Nylon Straight Blade 3 Wire Flush Single Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon Straight Blade 3 Wire Flush Single Receptacle
+ / - Hover over image to Zoom
Other Views

    Nylon Straight Blade 3 Wire Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Nylon flush-mount straight blade single receptacle.

    • Manufacturer Pass and Seymour (Legrand)
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    3804
    90012382
    NEMA 6-50R
    50A
    250V
    Black
    2-Pole, 3-Wire
    $
    19
    .89
    /
    EA
    90012382
    NEMA Rating
    NEMA 6-50R
    Amperage
    50A
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    19
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3801
    90012383
    NEMA 6-30R
    30A
    250V
    Black
    2-Pole, 3-Wire
    $
    20
    .48
    /
    EA
    90012383
    NEMA Rating
    NEMA 6-30R
    Amperage
    30A
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    20
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90012382 SKU, 90012382 ANALYTICS...
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    19
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90012383 SKU, 90012383 ANALYTICS...
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    20
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available