Leviton Nylon Straight Blade 3 Wire Flush Back Wired Single Receptacle, Industrial Grade | Graybar Store
Leviton - Nylon Straight Blade 3 Wire Flush Back Wired Single Receptacle, Industrial Grade
+ / - Hover over image to Zoom
Other Views

    Nylon Straight Blade 3 Wire Flush Back Wired Single Receptacle, Industrial Grade

    Manufacturer: Leviton
         

    Industrial grade nylon flush-mount back and side-wired straight blade single receptacle.

    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
    See More >>
    • Manufacturer Leviton
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    NEMA Rating
    Amperage
    Voltage Rating
    Color
    Receptacle Configuration
    Price
    5372
    88156831
    NEMA 6-30R
    30A
    250V
    Black
    2-Pole, 3-Wire
    $
    15
    .10
    /
    EA
    88156831
    NEMA Rating
    NEMA 6-30R
    Amperage
    30A
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5374
    88156833
    NEMA 6-50R
    50A
    250V
    Black
    2-Pole, 3-Wire
    $
    15
    .10
    /
    EA
    88156833
    NEMA Rating
    NEMA 6-50R
    Amperage
    50A
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    15
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156831 SKU, 88156831 ANALYTICS...
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88156833 SKU, 88156833 ANALYTICS...
    Voltage Rating
    250V
    Color
    Black
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    15
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available