Thomas and Betts PACS42/BL/50FT Nylon Standard Weight Conduit, 42 mm | Graybar Store
Thomas and Betts - Nylon Standard Weight Conduit, 42 mm - PACS42/BL/50FT
+ / - Hover over image to Zoom
Other Views

    Nylon Standard Weight Conduit, 42 mm

    Manufacturer: Thomas and Betts
    Manufacturer #: PACS42/BL/50FT
    SKU: 25378350
    $218.40
    Checking Pricing
         
    Size:42 mm
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PACS42/BL/50FT
    • Size 42 mm
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Black nylon coarse pitch stand weight conduit, 50 ft. length and 42 mm conduit size.