Leviton BR15-I Nylon Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade | Graybar Store
Leviton - Nylon Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade - BR15-I
+ / - Hover over image to Zoom
Other Views

    Nylon Self Grounding Narrow Body Straight Blade Duplex Receptacle, Commercial Grade

    Manufacturer: Leviton
    Manufacturer #: BR15-I
    SKU: 95011524
    $3.50
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # BR15-I
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory nylon 15A 125V 2P3W NEMA 5 15R back and side wired self grounding narrow body straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.