Pass and Seymour (Legrand) 3860 Nylon Non Grounding Flush Mount 30A 125/250V Single Straight Blade Receptacle | Graybar Store
Pass and Seymour (Legrand) - Nylon Non Grounding Flush Mount 30A 125/250V Single Straight Blade Receptacle - 3860
+ / - Hover over image to Zoom
Other Views

    Nylon Non Grounding Flush Mount 30A 125/250V Single Straight Blade Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3860
    SKU: 90015452
    $5.48
    Checking Pricing
         
    NEMA Rating:NEMA 10-30R
    Amperage:30A
    Voltage Rating:125/250V
    Receptacle Configuration:3-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3860
    • Color Black
    • Amperage 30A
    • Ground Non-Grounding
    • Materials Nylon
    • NEMA Rating NEMA 10-30R
    • Receptacle Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nylon 30A 125/250V 3P3W NEMA 10 30R non grounding flush mount single straight blade dryer receptacle.