Leviton 5821-W Nylon Narrow Body Single Straight Blade Receptacle, Commercial Grade | Graybar Store
Leviton - Nylon Narrow Body Single Straight Blade Receptacle, Commercial Grade - 5821-W
+ / - Hover over image to Zoom
Other Views

    Nylon Narrow Body Single Straight Blade Receptacle, Commercial Grade

    Manufacturer: Leviton
    Manufacturer #: 5821-W
    SKU: 89087370
    $5.13
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5821-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White nylon 20A 250V 2P3W NEMA 6 20R side wired narrow body single straight blade receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.