Panduit JN218-216-C Nylon-Insulated Pan-Term® Wire Joint | Graybar Store
Panduit - Nylon-Insulated Pan-Term® Wire Joint - JN218-216-C
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Pan-Term® Wire Joint

    Manufacturer: Panduit
    Manufacturer #: JN218-216-C
    SKU: 88198029
    $38.45
    Checking Pricing
         
    Wire Range:18 to 16 AWG
    Color:Clear
    Packaging:100
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JN218-216-C
    • Color Clear
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Nylon insulated Pan-Term® crimp terminal for (2) 18 to (2) 16 AWG wire with 7/16 inch wire strip length.
    Nylon-Insulated Pan-Term® Wire Joint:
    • Accommodates multiple wire sizes in varying combinations
    • Barrel of termination internally beveled to provide quick and easy wire insertion
    • Maximum recommended operating temperature 221°F (105°C)