Panduit PN10-10R-L Nylon-Insulated Pan-Term® Ring Terminal | Graybar Store
Panduit - Nylon-Insulated Pan-Term® Ring Terminal - PN10-10R-L
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Pan-Term® Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN10-10R-L
    SKU: 88199980
    $52.57
    Checking Pricing
         
    Color:Yellow
    Packaging:50
    Stud Size (Inches):No. 10
    Wire Size:12 to 10 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-10R-L
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) No. 10
    Product Overview:
    Yellow nylon insulated Pan-Term® ring terminal for 12 to 10 AWG wire with #10 inch stud size.