Panduit DNF14-250FIB-M Nylon-Insulated Funnel-Entry Reel Smart™ Female Disconnect with Butted Seam | Graybar Store
Panduit - Nylon-Insulated Funnel-Entry Reel Smart™ Female Disconnect with Butted Seam - DNF14-250FIB-M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Funnel-Entry Reel Smart™ Female Disconnect with Butted Seam

    Manufacturer: Panduit
    Manufacturer #: DNF14-250FIB-M
    SKU: 88197537
    $325.68
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-250FIB-M
    • Color Blue
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue nylon insulated funnel entry Reel Smart™ female disconnect for 16 to 14 AWG wire with 0.250 x 0.032 inch tab.
    Disconnect can be inserted and removed from male tab without the use if tools for lower installed costs