Panduit PNF10-14R-L Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal | Graybar Store
Panduit - Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal - PNF10-14R-L
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PNF10-14R-L
    SKU: 96001739
    $58.75
    Checking Pricing
         
    Color:Yellow
    Packaging:50
    Stud Size (Inches):1/4
    Wire Size:12 to 10 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNF10-14R-L
    • Color Yellow
    • Insulation Material Nylon
    • Stud Size (Inches) 1/4
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow nylon insulated funnel entry Pan-Term® ring terminal for 12 to 10 AWG wire with 1/4 inch stud size.