Panduit PNF14-10R-C Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal | Graybar Store
Panduit - Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal - PNF14-10R-C
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Funnel-Entry Pan-Term® Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PNF14-10R-C
    SKU: 94044160
    $100.40
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNF14-10R-C
    • Color Blue
    • Insulation Material Nylon
    • Stud Size (Inches) No. 10
    Product Overview:
    Blue nylon insulated funnel entry Pan-Term® ring terminal for 16 to 14 AWG wire with #10 inch stud size.