Panduit PNF14-10F-C Nylon-Insulated Funnel-Entry Pan-Term® Fork Terminal | Graybar Store
Panduit - Nylon-Insulated Funnel-Entry Pan-Term® Fork Terminal - PNF14-10F-C
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Funnel-Entry Pan-Term® Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PNF14-10F-C
    SKU: 96001742
    $100.40
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Stud Size (Inches):No. 10
    Wire Size:16 to 14 AWG
    Material:Electrolytic Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PNF14-10F-C
    • Color Blue
    • Insulation Material Nylon
    • Stud Size (Inches) No. 10
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue nylon insulated funnel entry Pan-Term® fork terminal for 16 to 14 AWG with #10 stud size.
    Nylon-Insulated Pan-Term®Fork Terminal:
    • Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp join during high vibration applications
    • Internal barrel serrations assure good wire contact and maximum tensile strength
    • UL rated 221°F (105°C)