Burndy QP14F25X03D Nylon Insulated Fingrip™ Quick Disconnect | Graybar Store
Burndy - Nylon Insulated Fingrip™ Quick Disconnect - QP14F25X03D
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Fingrip™ Quick Disconnect

    Manufacturer: Burndy
    Manufacturer #: QP14F25X03D
    SKU: 22107781
    $0.49
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Gender:Female
    Color:Blue
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QP14F25X03D
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Brass
    • Country of Origin TW - Taiwan
    Product Overview:
    Female nylon insulated Fingrip™ quick disconnect for 16 to 14 AWG wire.