Panduit BSN14-C Nylon Insulated Butt Splice | Graybar Store
Panduit - Nylon Insulated Butt Splice - BSN14-C
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Butt Splice

    Manufacturer: Panduit
    Manufacturer #: BSN14-C
    SKU: 88197192
    $79.17
    Checking Pricing
         
    Color:Blue
    Packaging:100
    Wire Size:16 to 14 AWG
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN14-C
    • Color Blue
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue nylon insulated butt splice for 16 to 14 AWG wire.
    Nylon Insulated Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Brazed seam protects terminal barrel from splitting during the crimp process
    • Internal wire stop assures proper length of insertion into terminal barrel
    • Maximum insulation temperature 221°F (105°C)
    .