Panduit BSN22-C Nylon Insulated Butt Splice, 26 - 22 AWG | Graybar Store
Panduit - Nylon Insulated Butt Splice, 26 - 22 AWG - BSN22-C
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Butt Splice, 26 - 22 AWG

    Manufacturer: Panduit
    Manufacturer #: BSN22-C
    SKU: 88197196
    $86.47
    Checking Pricing
         
    Color:Yellow
    Packaging:100
    Wire Size:26 to 22 AWG
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN22-C
    • Color Yellow
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Yellow nylon insulated butt splice for 26 to 22 AWG wire.
    Nylon Insulated Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Brazed seam protects terminal barrel from splitting during the crimp process
    • Internal wire stop assures proper length of insertion