Panduit BSN18-M Nylon Insulated Butt Splice, 22 - 18 AWG, 1000 Pack | Graybar Store
Panduit - Nylon Insulated Butt Splice, 22 - 18 AWG, 1000 Pack - BSN18-M
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Butt Splice, 22 - 18 AWG, 1000 Pack

    Manufacturer: Panduit
    Manufacturer #: BSN18-M
    SKU: 88197195
    $322.50
    Checking Pricing
         
    Color:Red
    Packaging:1000
    Wire Size:22 to 18 AWG
    Material:Tin Plated Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN18-M
    • Color Red
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Red nylon insulated butt splice for 22 to 18 AWG wire.
    Nylon Insulated Butt Splice:
    • Butted configuration provides low profile for limited space applications
    • Brazed seam protects terminal barrel from splitting during the crimp process
    • Internal wire stop assures proper length of insertion