Pass and Seymour (Legrand) 5362-GRY Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Gray | Graybar Store
Pass and Seymour (Legrand) - Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Gray - 5362-GRY
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5362-GRY
    SKU: 88206485
    $24.39
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Grey
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5362-GRY
    • Color Grey
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Gray nylon 20A 125V 2P3W NEMA 5 20R back and side wired hard use duplex straight blade receptacle.
    • Corrosion-Resistant, Plated and Tabbed Steel Strap Locked in to Face and Back Body to Resist Pulling Away From Face/Body Assembly
    • 0032 in Thick Brass Triple-Wire Power Contacts For Lasting Retention
    • Easily Accessed Break-Off Line-Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face
    • 8-Hole Internal Screw-Pressure-Plate Back Wire Terminals Accept 14 to 10 AWG Solid or Stranded Copper or Copper-Clad Conductors
    • Terminal Compartments Isolated From Each Other For Positive Conductor Containment
    • Tri-Drive Terminal and Mounting Screws
    • Auto-Ground Clip Assures Positive Ground