Ideal Industries 83-9781 Nylon Fully-Insulated Female Disconnects | Graybar Store
Ideal Industries - Nylon Fully-Insulated Female Disconnects - 83-9781
+ / - Hover over image to Zoom
Other Views

    Nylon Fully-Insulated Female Disconnects

    Manufacturer: Ideal Industries
    Manufacturer #: 83-9781
    SKU: 22081879
    $0.56
    Checking Pricing
         
    Color:Blue
    Packaging:25 Per Package
    Wire Size:16 to 14 AWG
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 83-9781
    • Color Blue
    • Insulation Material Nylon
    • Wire Size 16 to 14 AWG
    • Material Tin Plated Brass
    • Packaging 25 Per Package
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fully-insulated female disconnects for 16 to 14 AWG wire.
    The terminal disconnect has a butted seam construction to prevent splitting under maximum pressure.