Pass and Seymour (Legrand) CRB5362-GRY Nylon 15A 125V Duplex Straight Blade Receptacle, Construction Specification Grade, Gray | Graybar Store
Pass and Seymour (Legrand) - Nylon 15A 125V Duplex Straight Blade Receptacle, Construction Specification Grade, Gray - CRB5362-GRY
+ / - Hover over image to Zoom
Other Views

    Nylon 15A 125V Duplex Straight Blade Receptacle, Construction Specification Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CRB5362-GRY
    SKU: 25105287
    $11.15
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Grey
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CRB5362-GRY
    • Color Grey
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Gray nylon 20A 125V 2P3W NEMA 5 20R back and side wired duplex straight blade receptacle.
    • Corrosion-Resistant, Plated Steel Strap Locked in to Face and Back Body to Resist Pulling Away From Face/Body Assembly
    • 0032 in Thick Brass Triple-Wire Power Contacts For Lasting Retention
    • Easily Accessed Break-Off Line-Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face and Thermoplastic Back Body
    • 8-Hole Internal Screw-Pressure-Plate Back Wire Terminals Accept 14 to 10 AWG Solid or Stranded Copper or Copper-Clad Conductors
    • Terminal Compartments Isolated From Each Other For Positive Conductor Containment
    • Tri-Drive Terminal and Mounting Screws
    • Auto-Ground Clip Assures Positive Ground
    • Smooth Face Version Features an Impact-Resistant Nylon Face For Ease of Cleaning and Less Dirt Build-Up