Pass and Seymour (Legrand) 26342-W Nylon Decorator Duplex 20A 125V Straight Blade Receptacle, Specification Grade, White | Graybar Store
Pass and Seymour (Legrand) - Nylon Decorator Duplex 20A 125V Straight Blade Receptacle, Specification Grade, White - 26342-W
+ / - Hover over image to Zoom
Other Views

    Nylon Decorator Duplex 20A 125V Straight Blade Receptacle, Specification Grade, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 26342-W
    SKU: 88205863
    $13.78
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 26342-W
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White nylon 20A 125V 2P3W NEMA 5 20R side wired decorator duplex straight blade receptacle.
    • Corrosion-Resistant, Plated Steel Strap Locked Into Assembly to Prohibit Strap From Bending Away From Body
    • One-Piece Brass Triple-Wipe Power Contacts For Lasting Retention
    • Heavy-Duty Compact Design For Easier Installation and Long Lasting Performance
    • Easily Accessed Break-Off, Line-Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face
    • Terminal Compartments Isolated From Each Other For Positive Conductor Containment
    • Side Wire Accepts 14 to 10 AWG Solid or Stranded Wire
    • All Devices Fit Standard No 26 Opening Wall Plate
    • Tri-Drive Terminal and Mounting Screws
    • Auto-Ground Clip Assures Positive Ground