Brady M21-500-499 Nylon Cloth Labels, 0.5 inch wide, Black On White | Graybar Store
Brady - Nylon Cloth Labels, 0.5 inch wide, Black On White - M21-500-499
+ / - Hover over image to Zoom
Other Views

    Nylon Cloth Labels, 0.5 inch wide, Black On White

    Manufacturer: Brady
    Manufacturer #: M21-500-499
    SKU: 25249873
    $33.82
    Checking Pricing
         
    Color:Black on White
    Length:5 Meters (16 Feet)
    Material:B-499 Nylon
    Width (mm):12.7 (0.5 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-500-499
    • Color Black on White
    • Application Instruments, Racks, Bins
    • Length 5 Meters (16 Feet)
    • Width (mm) 12.7 (0.5 inch)
    • Material B-499 Nylon
    • For Use With BMP Label Printer
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white nylon cloth labels 0.5 inch x 16 feet.
    • Wire, Cable, Patch Panels, Faceplates, Terminal Blocks