Ideal Industries Nylon Plenum Rated Standard Cable Tie | Graybar Store
Ideal Industries - Nylon Plenum Rated Standard Cable Tie
+ / - Hover over image to Zoom
Other Views

    Nylon Plenum Rated Standard Cable Tie

    Manufacturer: Ideal Industries
         

    UL Listed nylon 6/6 cable ties are suitable for use in Air Handling Spaces (Plenum) in acordance with Section 300-22 (C) and (D) of the National Electrical Code and Rules 12-010 (3), (4) and (5).

    • Manufacturer Ideal Industries
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Duty Rating
    Price
    IT3S-C35
    25358383
    50 lb.
    Burgundy
    100 per Pack
    3-1/16
    11.20 in.
    Standard
    $
    0
    .31
    /
    EA
    25358383
    Tensile Strength (Pound)
    50 lb.
    Color
    Burgundy
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    3-1/16
    Length
    11.20 in.
    Duty Rating
    Standard
    $
    0
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IT2S-C35
    25358382
    50 lb.
    Burgundy
    100 per Pack
    1-7/8
    7-1/2 in.
    Standard
    $
    0
    .15
    /
    EA
    25358382
    Tensile Strength (Pound)
    50 lb.
    Color
    Burgundy
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    1-7/8
    Length
    7-1/2 in.
    Duty Rating
    Standard
    $
    0
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358383 SKU, 25358383 ANALYTICS...
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    3-1/16
    Length
    11.20 in.
    Duty Rating
    Standard
    Price
    $
    0
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25358382 SKU, 25358382 ANALYTICS...
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    1-7/8
    Length
    7-1/2 in.
    Duty Rating
    Standard
    Price
    $
    0
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available