Ideal Industries Powr Tie™ Nylon Standard Cable Tie | Graybar Store
Ideal Industries - Powr Tie™ Nylon Standard Cable Tie
+ / - Hover over image to Zoom
Other Views

    Powr Tie™ Nylon Standard Cable Tie

    Manufacturer: Ideal Industries
         

    One-piece design for added strength. Superior locking mechanism. Exceeds industry tensile strength ratings.

    • Manufacturer Ideal Industries
    • Materials Nylon
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Duty Rating
    Price
    IT3S-D
    25193255
    50 lb.
    Natural
    500 per Pack
    3-1/16
    11.20 in.
    Standard
    $
    0
    .26
    /
    EA
    25193255
    Tensile Strength (Pound)
    50 lb.
    Color
    Natural
    Packaging
    500 per Pack
    Bundle Diameter (Inches)
    3-1/16
    Length
    11.20 in.
    Duty Rating
    Standard
    $
    0
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IT4S-C
    25670554
    50 lb.
    Natural
    100 per Pack
    4-1/8
    14.20 in.
    Standard
    $
    0
    .33
    /
    EA
    25670554
    Tensile Strength (Pound)
    50 lb.
    Color
    Natural
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    4-1/8
    Length
    14.20 in.
    Duty Rating
    Standard
    $
    0
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    IT2S-M
    22107153
    50 lb.
    Natural
    1000 per Pack
    1-7/8
    7-1/2 in.
    Standard
    $
    0
    .10
    /
    EA
    22107153
    Tensile Strength (Pound)
    50 lb.
    Color
    Natural
    Packaging
    1000 per Pack
    Bundle Diameter (Inches)
    1-7/8
    Length
    7-1/2 in.
    Duty Rating
    Standard
    $
    0
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193255 SKU, 25193255 ANALYTICS...
    Packaging
    500 per Pack
    Bundle Diameter (Inches)
    3-1/16
    Length
    11.20 in.
    Duty Rating
    Standard
    Price
    $
    0
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25670554 SKU, 25670554 ANALYTICS...
    Packaging
    100 per Pack
    Bundle Diameter (Inches)
    4-1/8
    Length
    14.20 in.
    Duty Rating
    Standard
    Price
    $
    0
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22107153 SKU, 22107153 ANALYTICS...
    Packaging
    1000 per Pack
    Bundle Diameter (Inches)
    1-7/8
    Length
    7-1/2 in.
    Duty Rating
    Standard
    Price
    $
    0
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available