L. H. Dottie DT100S Natural Nylon 1.00 x 1.00 in. Cable Tie Mount With Rubber Adhesive and No. 6 Screw Hole | Graybar Store
L. H. Dottie - Natural Nylon 1.00 x 1.00 in. Cable Tie Mount With Rubber Adhesive and No. 6 Screw Hole - DT100S
+ / - Hover over image to Zoom
Other Views

    Natural Nylon 1.00 x 1.00 in. Cable Tie Mount With Rubber Adhesive and No. 6 Screw Hole

    Manufacturer: L. H. Dottie
    Manufacturer #: DT100S
    SKU: 90086480
    $32.55
    Checking Pricing
         
    Color:Natural
    Width (Inches):1.00 in.
    Packaging:100
    Length:1.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT100S
    • Color Natural
    • Length 1.00 in.
    • Width (Inches) 1.00 in.
    Product Overview:
    Natural nylon 1.00 L x 1.00 in. W mounting base with rubber adhesive and No. 6 screw hole. Slot size 0.20 W x 0.05 in. H. Package of 100.