L. H. Dottie DT75SB Black Nylon 0.74 x 0.74 in. Cable Tie Mount With Rubber Adhesive and No. 4 Screw Hole | Graybar Store
L. H. Dottie - Black Nylon 0.74 x 0.74 in. Cable Tie Mount With Rubber Adhesive and No. 4 Screw Hole - DT75SB
+ / - Hover over image to Zoom
Other Views

    Black Nylon 0.74 x 0.74 in. Cable Tie Mount With Rubber Adhesive and No. 4 Screw Hole

    Manufacturer: L. H. Dottie
    Manufacturer #: DT75SB
    SKU: 25380878
    $32.95
    Checking Pricing
         
    Color:UV Black
    Width (Inches):0.75 in.
    Packaging:100
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT75SB
    • Color UV Black
    • Length 0.75 in.
    • Width (Inches) 0.75 in.
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UV black nylon 0.75 L x 0.75 in. W mounting base with rubber adhesive and No. 4 screw hole. Slot size 0.20 W x 0.05 in. H. Package of 100.