Panduit DNF14-250-C Nylon Barrel Insulated Funnel-Entry Reel Smart™ Female Disconnect | Graybar Store
Panduit - Nylon Barrel Insulated Funnel-Entry Reel Smart™ Female Disconnect - DNF14-250-C
+ / - Hover over image to Zoom
Other Views

    Nylon Barrel Insulated Funnel-Entry Reel Smart™ Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DNF14-250-C
    SKU: 88197534
    $75.74
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DNF14-250-C
    • Color Blue
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue nylon barrel insulated funnel entry Reel Smart™ female disconnect for 16 to 14 AWG wire with 0.250 x 0.032 inch tab.