Panduit Nylon 6.6 Low-Profile Screw-Applied Cable Tie Mounts | Graybar Store
Panduit - Nylon 6.6 Low-Profile Screw-Applied Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Low-Profile Screw-Applied Cable Tie Mounts

    Manufacturer: Panduit
         

    Panduit screw-applied cable tie mounts feature a low profile design that keeps bundle close to mounting surface. For indoor use only.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Mounting Type
    Width (Inches)
    Packaging
    Color
    Length
    Price
    LPMS-S8-M
    88198242
    No. 8 Countersunk Screw
    0.50 in.
    1000
    Natural
    0.75 in.
    $
    152
    .92
    1000 Ea
    /
    Package
    88198242
    Mounting Type
    No. 8 Countersunk Screw
    Width (Inches)
    0.50 in.
    Packaging
    1000
    Color
    Natural
    Length
    0.75 in.
    $
    152
    .92
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LPMM-S5-C
    88198239
    No. 5 Countersunk Screw
    0.32 in.
    100
    Natural
    0.40 in.
    $
    27
    .48
    100 Ea
    /
    Package
    88198239
    Mounting Type
    No. 5 Countersunk Screw
    Width (Inches)
    0.32 in.
    Packaging
    100
    Color
    Natural
    Length
    0.40 in.
    $
    27
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LPMS-S8-C
    88198241
    No. 8 Countersunk Screw
    0.50 in.
    100
    Natural
    0.75 in.
    $
    27
    .47
    100 Ea
    /
    Package
    88198241
    Mounting Type
    No. 8 Countersunk Screw
    Width (Inches)
    0.50 in.
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    $
    27
    .47
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LPMM-S5-M
    88198240
    No. 5 Countersunk Screw
    0.32 in.
    1000
    Natural
    0.40 in.
    $
    170
    .29
    1000 Ea
    /
    Package
    88198240
    Mounting Type
    No. 5 Countersunk Screw
    Width (Inches)
    0.32 in.
    Packaging
    1000
    Color
    Natural
    Length
    0.40 in.
    $
    170
    .29
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LPMM-S2-M
    92083284
    No. 2 Countersunk Screw
    0.32 in.
    1000
    Natural
    0.40 in.
    $
    170
    .29
    1000 Ea
    /
    Package
    92083284
    Mounting Type
    No. 2 Countersunk Screw
    Width (Inches)
    0.32 in.
    Packaging
    1000
    Color
    Natural
    Length
    0.40 in.
    $
    170
    .29
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LPMM-S2-C
    92137627
    No. 2 Countersunk Screw
    0.32 in.
    100
    Natural
    0.40 in.
    $
    27
    .96
    100 Ea
    /
    Package
    92137627
    Mounting Type
    No. 2 Countersunk Screw
    Width (Inches)
    0.32 in.
    Packaging
    100
    Color
    Natural
    Length
    0.40 in.
    $
    27
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198242 SKU, 88198242 ANALYTICS...
    Packaging
    1000
    Color
    Natural
    Length
    0.75 in.
    Price
    $
    152
    .92
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198239 SKU, 88198239 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Length
    0.40 in.
    Price
    $
    27
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198241 SKU, 88198241 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    Price
    $
    27
    .47
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198240 SKU, 88198240 ANALYTICS...
    Packaging
    1000
    Color
    Natural
    Length
    0.40 in.
    Price
    $
    170
    .29
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083284 SKU, 92083284 ANALYTICS...
    Packaging
    1000
    Color
    Natural
    Length
    0.40 in.
    Price
    $
    170
    .29
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92137627 SKU, 92137627 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Length
    0.40 in.
    Price
    $
    27
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available