Panduit Nylon 6.6 Low-Profile Cable Tie Plates With Slotted Mounting Hole | Graybar Store
Panduit - Nylon 6.6 Low-Profile Cable Tie Plates With Slotted Mounting Hole
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Low-Profile Cable Tie Plates With Slotted Mounting Hole

    Manufacturer: Panduit
         

    Slotted mounting hole accommodates various fastener spacing. Low-profile design keeps bundle close to mounting surface. For indoor use only.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Length
    Packaging
    Color
    Price
    TP4H-C
    88201206
    0.62
    3.08 in.
    100
    Natural
    $
    112
    .65
    100 Ea
    /
    Package
    88201206
    Width (Inches)
    0.62
    Length
    3.08 in.
    Packaging
    100
    Color
    Natural
    $
    112
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP2-C
    88201203
    0.50
    1.98 in.
    100
    Natural
    $
    32
    .20
    100 Ea
    /
    Package
    88201203
    Width (Inches)
    0.50
    Length
    1.98 in.
    Packaging
    100
    Color
    Natural
    $
    32
    .20
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201206 SKU, 88201206 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Price
    $
    112
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201203 SKU, 88201203 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Price
    $
    32
    .20
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available