Thomas and Betts TC150X150A Nylon 6.6 Larger Size Adhesive Backed Four Way Miniature Cable Tie Mounting Base | Graybar Store
Thomas and Betts - Nylon 6.6 Larger Size Adhesive Backed Four Way Miniature Cable Tie Mounting Base - TC150X150A
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Larger Size Adhesive Backed Four Way Miniature Cable Tie Mounting Base

    Manufacturer: Thomas and Betts
    Manufacturer #: TC150X150A
    SKU: 98411217
    $1.02
    Checking Pricing
         
    Color:Natural
    Packaging:2500 (Outer) per Pack; 500 (Inner) per Pack
    Mounting Type:Adhesive; Screw Mount
    Width (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC150X150A
    • Color Natural
    • Materials Nylon
    • Mounting Type Adhesive; Screw Mount
    Product Overview:
    Cable Tie Mounting Base, Natural, 1 1/2 L x 1 1/2 in. W, Nylon