Thomas and Betts GRNY-040-9-C Nylon 6.6 Extruded Grommeting | Graybar Store
Thomas and Betts - Nylon 6.6 Extruded Grommeting - GRNY-040-9-C
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Extruded Grommeting

    Manufacturer: Thomas and Betts
    Manufacturer #: GRNY-040-9-C
    SKU: 99466319
    $90.16
    Checking Pricing
         
    Color:Natural
    Size:0.4 in
    Dimensions:0.13 W x 0.19 H in
    Packaging:20 per Pack
    Use With:Panel Edges; Panel Knockouts
    Width (Inches):0.13
    Flange:0.04 in
    Height (Inch):0.19 in.
    Style:Extruded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GRNY-040-9-C
    • Color Natural
    • Dimensions 0.13 W x 0.19 H in
    • Size 0.4 in
    • Style Extruded
    • Flange 0.04 in
    • Height (Inch) 0.19 in.
    Product Overview:
    Ty Rap® Extruded Grommet, Packaging: 20 Per Pack, Nylon