Thomas and Betts Nylon 6.6 Extruded Grommeting | Graybar Store
Thomas and Betts - Nylon 6.6 Extruded Grommeting
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Extruded Grommeting

    Manufacturer: Thomas and Betts
         

    Used to line panel edges and knockouts where the chafing of wires is a concern.

    • Manufacturer Thomas and Betts
    • Materials Nylon
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Size
    Dimensions
    Packaging
    Use With
    Width (Inches)
    Flange
    Height (Inch)
    Style
    Price
    GRNY-085-0-C
    94030029
    Black
    0.09 in
    0.17 W x 0.2 H in
    15 per Pack
    Panel Edges; Panel Knockouts
    0.17
    0.45 in
    0.20 in.
    Extruded
    $
    109
    .79
    /
    EA
    94030029
    Color
    Black
    Size
    0.09 in
    Dimensions
    0.17 W x 0.2 H in
    Packaging
    15 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.17
    Flange
    0.45 in
    Height (Inch)
    0.20 in.
    Style
    Extruded
    $
    109
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GRNY-125-9-C
    98307721
    Natural
    0.13 in
    0.21 W x 0.22 H in
    10 per Pack
    Panel Edges; Panel Knockouts
    0.21
    0.05 in
    0.22 in.
    Extruded
    $
    103
    .75
    /
    EA
    98307721
    Color
    Natural
    Size
    0.13 in
    Dimensions
    0.21 W x 0.22 H in
    Packaging
    10 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.21
    Flange
    0.05 in
    Height (Inch)
    0.22 in.
    Style
    Extruded
    $
    103
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GRNY-040-9-C
    99466319
    Natural
    0.4 in
    0.13 W x 0.19 H in
    20 per Pack
    Panel Edges; Panel Knockouts
    0.13
    0.04 in
    0.19 in.
    Extruded
    $
    90
    .16
    /
    EA
    99466319
    Color
    Natural
    Size
    0.4 in
    Dimensions
    0.13 W x 0.19 H in
    Packaging
    20 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.13
    Flange
    0.04 in
    Height (Inch)
    0.19 in.
    Style
    Extruded
    $
    90
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94030029 SKU, 94030029 ANALYTICS...
    Dimensions
    0.17 W x 0.2 H in
    Packaging
    15 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.17
    Flange
    0.45 in
    Height (Inch)
    0.20 in.
    Style
    Extruded
    Price
    $
    109
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98307721 SKU, 98307721 ANALYTICS...
    Dimensions
    0.21 W x 0.22 H in
    Packaging
    10 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.21
    Flange
    0.05 in
    Height (Inch)
    0.22 in.
    Style
    Extruded
    Price
    $
    103
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99466319 SKU, 99466319 ANALYTICS...
    Dimensions
    0.13 W x 0.19 H in
    Packaging
    20 per Pack
    Use With
    Panel Edges; Panel Knockouts
    Width (Inches)
    0.13
    Flange
    0.04 in
    Height (Inch)
    0.19 in.
    Style
    Extruded
    Price
    $
    90
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available