Panduit Nylon 6.6 Cord Clips With Rubber Adhesive | Graybar Store
Panduit - Nylon 6.6 Cord Clips With Rubber Adhesive
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Cord Clips With Rubber Adhesive

    Manufacturer: Panduit
         

    Cables are easily snapped into or out of these adhesive backed cord clips.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Length (Inches)
    Load Rating (Pound)
    Packaging
    Width (Inches)
    Color
    Price
    ACC62-A-C
    88197102
    1.24
    0.70 lb.
    100
    1.12 in.
    Natural
    $
    80
    .79
    100 Ea
    /
    Package
    88197102
    Length (Inches)
    1.24
    Load Rating (Pound)
    0.70 lb.
    Packaging
    100
    Width (Inches)
    1.12 in.
    Color
    Natural
    $
    80
    .79
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ACC19-A-C
    88197098
    0.75
    0.20 lb.
    100
    0.62 in.
    Natural
    $
    54
    .13
    100 Ea
    /
    Package
    88197098
    Length (Inches)
    0.75
    Load Rating (Pound)
    0.20 lb.
    Packaging
    100
    Width (Inches)
    0.62 in.
    Color
    Natural
    $
    54
    .13
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ACC38-A-M
    88197101
    1.0
    0.50 lb.
    1000
    1.00 in.
    Natural
    $
    343
    .85
    1000 Ea
    /
    Package
    88197101
    Length (Inches)
    1.0
    Load Rating (Pound)
    0.50 lb.
    Packaging
    1000
    Width (Inches)
    1.00 in.
    Color
    Natural
    $
    343
    .85
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ACC38-A-C
    88197100
    1.0
    0.50 lb.
    100
    1.00 in.
    Natural
    $
    68
    .67
    100 Ea
    /
    Package
    88197100
    Length (Inches)
    1.0
    Load Rating (Pound)
    0.50 lb.
    Packaging
    100
    Width (Inches)
    1.00 in.
    Color
    Natural
    $
    68
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ACC38-A-C20
    95012446
    1.0
    0.50 lb.
    100
    1.00 in.
    Black
    $
    76
    .48
    100 Ea
    /
    Package
    95012446
    Length (Inches)
    1.0
    Load Rating (Pound)
    0.50 lb.
    Packaging
    100
    Width (Inches)
    1.00 in.
    Color
    Black
    $
    76
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197102 SKU, 88197102 ANALYTICS...
    Packaging
    100
    Width (Inches)
    1.12 in.
    Color
    Natural
    Price
    $
    80
    .79
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197098 SKU, 88197098 ANALYTICS...
    Packaging
    100
    Width (Inches)
    0.62 in.
    Color
    Natural
    Price
    $
    54
    .13
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197101 SKU, 88197101 ANALYTICS...
    Packaging
    1000
    Width (Inches)
    1.00 in.
    Color
    Natural
    Price
    $
    343
    .85
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197100 SKU, 88197100 ANALYTICS...
    Packaging
    100
    Width (Inches)
    1.00 in.
    Color
    Natural
    Price
    $
    68
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95012446 SKU, 95012446 ANALYTICS...
    Packaging
    100
    Width (Inches)
    1.00 in.
    Color
    Black
    Price
    $
    76
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available