Thomas and Betts Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive | Graybar Store
Thomas and Betts - Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Cable Tie Mounting Base With Rubber-Based Adhesive

    Manufacturer: Thomas and Betts
         

    Nylon 6.6 cable tie mounting base with rubber-based adhesive.

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Width (Inches)
    Packaging
    Length
    Price
    MPNY-750A-9-C
    97120069
    Natural
    0.75
    100
    0.75 in.
    $
    61
    .19
    100 Ea
    /
    Package
    97120069
    Color
    Natural
    Width (Inches)
    0.75
    Packaging
    100
    Length
    0.75 in.
    $
    61
    .19
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPNY-1000A-9-C
    97120070
    Natural
    0.125
    100
    0.125 in.
    $
    90
    .45
    100 Ea
    /
    Package
    97120070
    Color
    Natural
    Width (Inches)
    0.125
    Packaging
    100
    Length
    0.125 in.
    $
    90
    .45
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MPNY-1000A-0-C
    98303879
    UV Black
    0.125
    100
    0.125 in.
    $
    97
    .67
    100 Ea
    /
    Package
    98303879
    Color
    UV Black
    Width (Inches)
    0.125
    Packaging
    100
    Length
    0.125 in.
    $
    97
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120069 SKU, 97120069 ANALYTICS...
    Packaging
    100
    Length
    0.75 in.
    Price
    $
    61
    .19
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97120070 SKU, 97120070 ANALYTICS...
    Packaging
    100
    Length
    0.125 in.
    Price
    $
    90
    .45
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303879 SKU, 98303879 ANALYTICS...
    Packaging
    100
    Length
    0.125 in.
    Price
    $
    97
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available