Panduit Nylon 6.6 Adhesive-Backed Latching Wire Clips With Releasable Latch | Graybar Store
Panduit - Nylon 6.6 Adhesive-Backed Latching Wire Clips With Releasable Latch
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 Adhesive-Backed Latching Wire Clips With Releasable Latch

    Manufacturer: Panduit
         

    Latching wire clips are used to route and secure cords and cables.

    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Packaging
    Color
    Bundle Diameter (Inches)
    Dimensions
    Length
    Mounting Type
    Width (Inches)
    Price
    LWC50-A-L
    99432630
    50
    Natural
    0.50
    $
    48
    .81
    50 Ea
    /
    Package
    99432630
    Packaging
    50
    Color
    Natural
    Bundle Diameter (Inches)
    0.50
    Dimensions
    Length
    Mounting Type
    Width (Inches)
    $
    48
    .81
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LWC25-A-C14
    94008179
    100 per Pack
    Grey
    1/4
    0.88 L x 1 W x 0.45 H in
    0.88 in.
    Rubber Adhesive
    1 in.
    $
    59
    .18
    100 Ea
    /
    Package
    94008179
    Packaging
    100 per Pack
    Color
    Grey
    Bundle Diameter (Inches)
    1/4
    Dimensions
    0.88 L x 1 W x 0.45 H in
    Length
    0.88 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    $
    59
    .18
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LWC50-A-L14
    95071891
    50 per Pack
    Grey
    1/2
    1.26 L x 1 W x 0.67 H in
    1.26 in.
    Rubber Adhesive
    1 in.
    $
    46
    .24
    50 Ea
    /
    Package
    95071891
    Packaging
    50 per Pack
    Color
    Grey
    Bundle Diameter (Inches)
    1/2
    Dimensions
    1.26 L x 1 W x 0.67 H in
    Length
    1.26 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    $
    46
    .24
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LWC38-A-C20
    97231868
    100 per Pack
    Black
    0.38
    1 W x 1 L x 0.56 H in
    1 in.
    Rubber Adhesive
    1 in.
    $
    64
    .79
    100 Ea
    /
    Package
    97231868
    Packaging
    100 per Pack
    Color
    Black
    Bundle Diameter (Inches)
    0.38
    Dimensions
    1 W x 1 L x 0.56 H in
    Length
    1 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    $
    64
    .79
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LWC75-A-L20
    97231870
    50 per Pack
    Black
    3/4
    1.48 L x 1.24 W x 0.9 H in
    1.48 in.
    Rubber Adhesive
    1.24 in.
    $
    116
    .43
    50 Ea
    /
    Package
    97231870
    Packaging
    50 per Pack
    Color
    Black
    Bundle Diameter (Inches)
    3/4
    Dimensions
    1.48 L x 1.24 W x 0.9 H in
    Length
    1.48 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1.24 in.
    $
    116
    .43
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99432630 SKU, 99432630 ANALYTICS...
    Bundle Diameter (Inches)
    0.50
    Dimensions
    Length
    Mounting Type
    Width (Inches)
    Price
    $
    48
    .81
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94008179 SKU, 94008179 ANALYTICS...
    Bundle Diameter (Inches)
    1/4
    Dimensions
    0.88 L x 1 W x 0.45 H in
    Length
    0.88 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    Price
    $
    59
    .18
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95071891 SKU, 95071891 ANALYTICS...
    Bundle Diameter (Inches)
    1/2
    Dimensions
    1.26 L x 1 W x 0.67 H in
    Length
    1.26 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    Price
    $
    46
    .24
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231868 SKU, 97231868 ANALYTICS...
    Bundle Diameter (Inches)
    0.38
    Dimensions
    1 W x 1 L x 0.56 H in
    Length
    1 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1 in.
    Price
    $
    64
    .79
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231870 SKU, 97231870 ANALYTICS...
    Bundle Diameter (Inches)
    3/4
    Dimensions
    1.48 L x 1.24 W x 0.9 H in
    Length
    1.48 in.
    Mounting Type
    Rubber Adhesive
    Width (Inches)
    1.24 in.
    Price
    $
    116
    .43
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available