Panduit Nylon 6.6 4-Way Screw-Applied Anchor Mounts | Graybar Store
Panduit - Nylon 6.6 4-Way Screw-Applied Anchor Mounts
+ / - Hover over image to Zoom
Other Views

    Nylon 6.6 4-Way Screw-Applied Anchor Mounts

    Manufacturer: Panduit
         

    Panduit screw-applied anchor mounts feature 4-way cable tie entry, making part orientation fast and easy. Small overall size allows for use where space is limited.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Width (Inches)
    Packaging
    Color
    Length
    Price
    TA1S10-C
    88201149
    No. 10 (M5) Screw
    0.38
    100
    Natural
    0.75 in.
    $
    33
    .59
    100 Ea
    /
    Package
    88201149
    Mounting Type
    No. 10 (M5) Screw
    Width (Inches)
    0.38
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    $
    33
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA1S8-C
    88201151
    No. 8 (M4) Screw
    0.38
    100
    Natural
    0.75 in.
    $
    32
    .83
    100 Ea
    /
    Package
    88201151
    Mounting Type
    No. 8 (M4) Screw
    Width (Inches)
    0.38
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    $
    32
    .83
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TA1S8-M
    88201152
    No. 8 (M4) Screw
    0.38
    1000
    Natural
    0.75 in.
    $
    130
    .45
    1000 Ea
    /
    Package
    88201152
    Mounting Type
    No. 8 (M4) Screw
    Width (Inches)
    0.38
    Packaging
    1000
    Color
    Natural
    Length
    0.75 in.
    $
    130
    .45
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201149 SKU, 88201149 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    Price
    $
    33
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201151 SKU, 88201151 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Length
    0.75 in.
    Price
    $
    32
    .83
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201152 SKU, 88201152 ANALYTICS...
    Packaging
    1000
    Color
    Natural
    Length
    0.75 in.
    Price
    $
    130
    .45
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available