Electri-Flex Liquid Tight Connector, Nylon 6, 90°, Rated 125°C | Graybar Store
Electri-Flex - Liquid Tight Connector, Nylon 6, 90°, Rated 125°C
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Nylon 6, 90°, Rated 125°C

    Manufacturer: Electri-Flex
         

    Nylon 6 90° non-metallic liquid tight connector bonds flexible non-metallic liquid tight conduit to a box or enclosure. Connector is rated to 125°C.

    • Manufacturer Electri-Flex
    • Bend (Degree) 90
    • Materials Nylon
    • Throat Type Non-Insulated
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    NMLT-21-1/2-90D
    25466477
    1/2 in.
    $
    1
    .67
    /
    EA
    25466477
    Trade Size (Inches)
    1/2 in.
    $
    1
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NMLT-22-3/4-90D
    25466478
    3/4 in.
    $
    2
    .31
    /
    EA
    25466478
    Trade Size (Inches)
    3/4 in.
    $
    2
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    NMLT-23-1-90D
    25466479
    1 in.
    $
    6
    .29
    /
    EA
    25466479
    Trade Size (Inches)
    1 in.
    $
    6
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25466477 SKU, 25466477 ANALYTICS...
    Price
    $
    1
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25466478 SKU, 25466478 ANALYTICS...
    Price
    $
    2
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25466479 SKU, 25466479 ANALYTICS...
    Price
    $
    6
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available