Hubbell Wiring Device - Kellems HBL7250 Nylon 20A 3 Phase Y 120/208V 4P4W NEMA 18 20R Non Grounding Straight Blade Single Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Nylon 20A 3 Phase Y 120/208V 4P4W NEMA 18 20R Non Grounding Straight Blade Single Receptacle, Black - HBL7250
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 3 Phase Y 120/208V 4P4W NEMA 18 20R Non Grounding Straight Blade Single Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7250
    SKU: 97116742
    $41.36
    Checking Pricing
         
    Receptacle Configuration:4-Pole, 4-Wire
    Amperage:20A
    Voltage Rating:3-Phase 120/208V
    Color:Black
    NEMA Rating:NEMA 18-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7250
    • Color Black
    • Amperage 20A
    • Ground Non-Grounding
    • Materials Nylon
    Product Overview:
    Black nylon 20A 3 phase Y 120/208V 4P4W NEMA 18 20R non grounding straight blade single receptacle.