Hubbell Wiring Device - Kellems HBL5479C Nylon 20A 250V 2P3W NEMA 6 20R Straight Blade Flanged Receptacle With Multiple Drive Screws, White | Graybar Store
Hubbell Wiring Device - Kellems - Nylon 20A 250V 2P3W NEMA 6 20R Straight Blade Flanged Receptacle With Multiple Drive Screws, White - HBL5479C
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 250V 2P3W NEMA 6 20R Straight Blade Flanged Receptacle With Multiple Drive Screws, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5479C
    SKU: 95005490
    $36.11
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:250V
    Color:White
    NEMA Rating:NEMA 6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5479C
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    White nylon 20A 250V 2P3W NEMA 6 20R straight blade flanged receptacle with multiple drive screws.