Hubbell Wiring Device - Kellems HBL5379C Nylon 20A 125V 2P3W NEMA 5 20R Back Wired Straight Blade Flanged Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Nylon 20A 125V 2P3W NEMA 5 20R Back Wired Straight Blade Flanged Receptacle, White - HBL5379C
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V 2P3W NEMA 5 20R Back Wired Straight Blade Flanged Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5379C
    SKU: 95005495
    $33.37
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5379C
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    White nylon 20A 125V 2P3W NEMA 5 20R back wired straight blade flanged receptacle.