Leviton PJ2-I Nylon 2 Gang Device Mount Midsize Toggle Switch Wallplate, Ivory | Graybar Store
Leviton - Nylon 2 Gang Device Mount Midsize Toggle Switch Wallplate, Ivory - PJ2-I
+ / - Hover over image to Zoom
Other Views

    Nylon 2 Gang Device Mount Midsize Toggle Switch Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ2-I
    SKU: 98416578
    $1.08
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ2-I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory thermoplastic nylon device mount 2 gang midway size (2) toggle switch wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.